7402-3050-22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7402-3050-22 Joslyn Clark Contactors, CONTACTOR

MFG Item Number
97402-305022

7402-3050-22 Joslyn Clark Contactors, CONTACTOR

MFG Item Number
97402-305022
Item Number
7402-3050-22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
7402-3050-22
CONTACTOR

Series Information

Specifications

Specifications
Manufacturer Part Number 97402-305022
Manufacturer Joslyn Clark
Family Series Joslyn Clark Contactors
Description CONTACTOR
Coil Type Non Latching
Nominal Coil Voltage 250 VDC
Coil Voltage 240 VDC
Poles 2NO, 1NC
Mechanically Interlocked No
Auxiliary Contact None
Termination Screw
Net Weight 0 lbs
Gross Weight 0 lbs