Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 740H Series
740HFSS3/4
Ham-Let Fittings - Hydraulic & Pneumatic, 740H Series
Hardware, Stainless Steel, Sleeve,
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 740H Series
Hardware, Stainless Steel, Sleeve,
- Sleeve for 3‑Piece Tube Assembly
- Stainless Steel
- Flare Fitting
Specifications
Specifications
| Manufacturer Part Number |
3500241 |
| Manufacturer |
Ham-Let |
| Product Series |
740H |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 740H Series |
| Description |
Hardware, Stainless Steel, Sleeve, |
| Material |
Stainless Steel 316 |
| Connection Type |
Sleeve |
| Fitting Type |
Flare Fitting |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
740HFSS3/4
Ham-Let Fittings - Hydraulic & Pneumatic, 740H Series