Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

741-100

Wago Terminal Blocks

741-100

Wago Terminal Blocks
End platesnap-fit type 1.5 mm thick,
Item Number
741-100
MFG Item Number
7410100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminal Blocks, Series
Item #
741-100
End platesnap-fit type 1.5 mm thick,

Series Information

Specifications

Specifications
Manufacturer Part Number 7410100
Manufacturer Wago
Family Series Wago Terminal Blocks
Description End platesnap-fit type 1.5 mm thick, gray
Connection Type Snap On
Composition Polyamide
Color Gray
Net Weight 0 lbs
Gross Weight 0.001 lbs