CP Series Information
| Manufacturer Part Number | 741 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | CP |
| Family Series | Eaton's Crouse-Hinds series Fittings, CP Series |
| Description | Eaton Crouse-Hinds series FMC clamp type connector, FMC, 90° angle, Non-insulated, Malleable iron, 1-1/2 |
| Conduit/Cable Type | Armored Cable, FMC (Flexible Metallic Conduit) |
| Connection Type | Clamp |
| Angle | 90 ° |
| Trade Size | 1-1/2 " |
| Hub Size | 1-1/2 " |
| Hub Type | Male NPSM Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Iron |
| Composition | Metallic |
| Protection Rating | Indoor |
| Hazardous Location | No |
| Approvals | cUL, UL |
| Net Weight | 1.88 lbs |
| Gross Weight | 1.88 lbs |