7411
Bodine Gearmotors, 24A-60P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7411

Bodine Gearmotors, 24A-60P Series

7411

Bodine Gearmotors, 24A-60P Series
Parallel Shaft DC Gearmotor, 15 RPM
Item Number
7411
MFG Item Number
BE-7411
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 24A-60P Series
Item #
7411
Parallel Shaft DC Gearmotor, 15 RPM

24A-60P Series Information

Specifications

Specifications
Manufacturer Part Number BE-7411
Manufacturer Bodine
Product Series 24A-60P
Family Series Bodine Gearmotors, 24A-60P Series
Description Parallel Shaft DC Gearmotor, 15 RPM
Output Speed 15 RPM
Ratio 162:1
Nominal Ratio (:1) 162
Nominal Torque 230 in-lbs
Output Style Parallel Shaft
DC Voltage 24 VDC
Nominal Voltage 24 VDC
Current Rating 4.1 A
Net Weight 0.3438 lbs
Gross Weight 0.3438 lbs