Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Werma Visual Signaling Devices, 741 Series
74113055
Werma Visual Signaling Devices, 741 Series
EX LED STACK LIGHT 24VDC RD/YE/GN
This item cannot be canceled or returned
Description
Visual Signaling Devices, 741 Series
EX LED STACK LIGHT 24VDC RD/YE/GN
- Gas Applications: Zones 1 and 2
- No Additional Zener Barrier Required
- Life Duration up to 50,000 Hours
Specifications
Specifications
| Manufacturer Part Number |
74113055 |
| Manufacturer |
Werma |
| Product Series |
741 |
| Family Series |
Werma Visual Signaling Devices, 741 Series |
| Description |
EX LED STACK LIGHT 24VDC RD/YE/GN |
| Number of Tiers |
3 |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Lamp Type |
LED |
| Stack Configuration |
Green, Yellow, Red |
| Approvals |
CE, EX |
| Protection Rating |
IP65 |
| Net Weight |
1.5653 lbs |
| Gross Weight |
1.72 lbs |
74113055
Werma Visual Signaling Devices, 741 Series