7411PW
Eaton Plugs & Receptacles, Complex Environment Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7411PW

Eaton Plugs & Receptacles, Complex Environment Series

7411PW

Eaton Plugs & Receptacles, Complex Environment Series
Plug WT 20A 120/208V 3PH 4P4W H/L YL
MFG Item Number
7411PW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Complex Environment Series
Item #
7411PW
Plug WT 20A 120/208V 3PH 4P4W H/L YL

Complex Environment Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 7411PW
Manufacturer Eaton
Product Series Complex Environment
Family Series Eaton Plugs & Receptacles, Complex Environment Series
Description Eaton Arrow Hart watertight locking plug, 18-10 AWG, 20A, Industrial, 120/208V, Back wiring, Yellow, Watertight, Non-NEMA, Four-pole, Four-wire, Santoprene thermoplastic elastomeric
Current Rating 20 A
Number of Poles 4
Number of Wires 4
Phase 3Y
Body Type Straight
Connection Type Plug
NEMA Configuration Non-NEMA
Watertight Yes
Isolated Ground No
Color Yellow
Approvals UL
Net Weight 0.395 lbs
Gross Weight 0.805 lbs