7418B
Bryant Electric Electrical Box Covers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7418B Bryant Electric Electrical Box Covers, W/PROOF CVR, 1-G, 1.40, ALU

MFG Item Number
7418B

7418B Bryant Electric Electrical Box Covers, W/PROOF CVR, 1-G, 1.40, ALU

MFG Item Number
7418B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Series
Item #
7418B
W/PROOF CVR, 1-G, 1.40, ALU

Series Information

Specifications

Specifications
Manufacturer Part Number 7418B
Manufacturer Bryant Electric
Family Series Bryant Electric Electrical Box Covers
Description Wallplates and Boxes, Weatherproof Covers, 1- Gang, 1 1.40 Opening, Standard Size, Cast Aluminum
Composition Metallic
Material Die Cast Aluminum
Number of Gangs 1
Cover Type Weatherproof
Features Flip Lid
Net Weight 0.42 lbs
Gross Weight 0.4 lbs