741HFLSS1/2X1/4+NUT1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 741HFL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

741HFLSS1/2X1/4+NUT1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 741HFL Series

741HFLSS1/2X1/4+NUT1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 741HFL Series
Fitting, Stainless Steel, Reducing
Item Number
741HFLSS1/2X1/4+NUT1/2
MFG Item Number
3003725
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 741HFL Series
Item #
741HFLSS1/2X1/4+NUT1/2
Fitting, Stainless Steel, Reducing

741HFL Series Information

  • Reducing Adapter
  • Stainless Steel
  • Flare Fitting

Specifications

Specifications
Manufacturer Part Number 3003725
Manufacturer Ham-Let
Product Series 741HFL
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 741HFL Series
Description Fitting, Stainless Steel, Reducing Adapter,
Material Stainless Steel 316
Connection Type Reducing Adapter
Fitting Type Flare Fitting
Net Weight 0 lbs
Gross Weight 0 lbs