742-150
Wago Terminal Blocks, 742 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

742-150

Wago Terminal Blocks, 742 Series

742-150

Wago Terminal Blocks, 742 Series
End plate
Item Number
742-150
MFG Item Number
7420150
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, 742 Series
Item #
742-150
End plate

742 Series Information

Specifications

Specifications
Manufacturer Part Number 7420150
Manufacturer Wago
Product Series 742
Family Series Wago Terminal Blocks, 742 Series
Description End plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.005 lbs
Gross Weight 0.004 lbs