742-152
Wago Terminal Blocks, 742 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

742-152 Wago Terminal Blocks, 742 Series, End plate

MFG Item Number
7420152

742-152 Wago Terminal Blocks, 742 Series, End plate

MFG Item Number
7420152
Item Number
742-152
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminal Blocks, 742 Series
Item #
742-152
End plate

742 Series Information

Specifications

Specifications
Manufacturer Part Number 7420152
Manufacturer Wago
Product Series 742
Family Series Wago Terminal Blocks, 742 Series
Description End plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.0044 lbs
Gross Weight 0.005 lbs