742-651
Wago Terminal Blocks, 742 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

742-651 Wago Terminal Blocks, 742 Series, End plate

MFG Item Number
7420651

742-651 Wago Terminal Blocks, 742 Series, End plate

MFG Item Number
7420651
Item Number
742-651
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminal Blocks, 742 Series
Item #
742-651
End plate

742 Series Information

Specifications

Specifications
Manufacturer Part Number 7420651
Manufacturer Wago
Product Series 742
Family Series Wago Terminal Blocks, 742 Series
Description End plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Orange
Net Weight 0.0044 lbs
Gross Weight 0.004 lbs