7420A
Eaton Electrical Box Covers, FSFD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7420A Eaton Electrical Box Covers, FSFD Series, Cover WP Sgl Recp 2.12quot;D DieCast

MFG Item Number
7420A

7420A Eaton Electrical Box Covers, FSFD Series, Cover WP Sgl Recp 2.12quot;D DieCast

MFG Item Number
7420A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, FSFD Series
Item #
7420A
Cover WP Sgl Recp 2.12quot;D DieCast

FSFD Series Information


Specifications

Specifications
Manufacturer Part Number 7420A
Manufacturer Eaton
Product Series FSFD
Family Series Eaton Electrical Box Covers, FSFD Series
Description Eaton die cast aluminum single receptacle cover, Self-closing, 2.12quot; face diameter, Surface mount, Gray, Standard receptacle, Wet, Die-cast aluminum, Single-gang, Vertical
Composition Metallic
Material Aluminum
Number of Gangs 1
Cover Type Receptacle - Single
Features Flip Lid
Cover Design Raised
Color Gray
Gasket Included Yes
Approvals UL
Comments Self-Closing
Net Weight 0.415 lbs
Gross Weight 0.505 lbs