Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 7420B |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Electrical Box Covers |
| Description | Wallplates and Boxes, Weatherproof Covers, 1- Gang, 1 1.62 Opening, Standard Size, Cast Aluminum |
| Composition | Metallic |
| Material | Die Cast Aluminum |
| Number of Gangs | 1 |
| Cover Type | Weatherproof |
| Features | Flip Lid, Lockable |
| Net Weight | 0.395 lbs |
| Gross Weight | 0.35 lbs |