Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7420CR Eaton Electrical Box Covers, FSFD Series, Cover WP CR Sgl Rec 1.56quot;DieCast
7420CR Eaton Electrical Box Covers, FSFD Series, Cover WP CR Sgl Rec 1.56quot;DieCast
This item cannot be canceled or returned
Description
Electrical Box Covers, FSFD Series
Cover WP CR Sgl Rec 1.56quot;DieCast
Specifications
Specifications
| Manufacturer Part Number |
7420CR |
| Manufacturer |
Eaton |
| Product Series |
FSFD |
| Family Series |
Eaton Electrical Box Covers, FSFD Series |
| Description |
Eaton single receptacle cover, Self-closing, 1.38-1.56quot; face diameter, Surface mount, Yellow, Standard receptacle, Wet, Die-cast aluminum, Single-gang, Vertical |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Single |
| Features |
Flip Lid |
| Cover Design |
Raised |
| Color |
Yellow |
| Gasket Included |
Yes |
| Approvals |
UL |
| Comments |
Self-Closing |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
7420CR
Eaton Electrical Box Covers, FSFD Series