7425-RS
Ericson Temporary Lighting, 7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7425-RS

Ericson Temporary Lighting, 7 Series

7425-RS

Ericson Temporary Lighting, 7 Series
Handlamp-100W 25ft. Cord W/Switch
MFG Item Number
7425-RS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, 7 Series
Item #
7425-RS
Handlamp-100W 25ft. Cord W/Switch

7 Series Information

  • Designed for Impact and Jobsite Chemicals Resistant
  • Superior Low Temperature Performance
  • Molded Flexible Rubber Handle
  • Screwshell Tin Plated Brass
  • ETL and cETLus Listed
  • cULus and CSA Listed

Specifications

Specifications
Manufacturer Part Number 7425-RS
Manufacturer Ericson
Product Series 7
Family Series Ericson Temporary Lighting, 7 Series
Description Handlamp-100W 25ft. Cord W/Switch Reflec
Voltage 120 V
Cord Type 16/3 SOW
Color Yellow
Reflector Yes
Switch Yes
Length 25 '
Guarded Yes
Plug Configuration NEMA 5-15
Swivel Hook Yes
Approvals cETLus, CSA, cULus, ETL
Nominal Voltage 120 V
Net Weight 4.4 lbs
Gross Weight 4.3 lbs