AKL Series Information
| Manufacturer Part Number | 743-902 |
|---|---|
| Manufacturer | Altech |
| Product Series | AKL |
| Family Series | Altech Enclosures, AKL Series |
| Description | AKi2-gh |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | No |
| Nominal Height | 12 " |
| Nominal Width | 12 " |
| Nominal Depth | 8 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |