744 Series Information
| Manufacturer Part Number | 60302790 |
|---|---|
| Manufacturer | Wago |
| Product Series | 744 |
| Family Series | Wago Terminal Blocks, 744 Series |
| Description | PCB terminal block1.5 mm_ Pin spacing 3.5 mm 6-pole, white |
| Number of Levels | 1 |
| Connection Type | Spring Clamp |
| Number of Poles | 6 |
| Connection Actuation | Tool |
| Pin Spacing | 3.5 mm |
| Length | 3.5 mm |
| UL Voltage | 300 VAC |
| Current Rating | 6 A |
| Wire Size Range | 20-16 AWG |
| IEC Voltage | 630 VAC |
| Color | Opaque White |
| Wire Entry Position | Side |
| PCB Contact | THT |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | No |
| Operating Temperature | -76-221 °F |
| Approvals | UL |
| Net Weight | 0.0038 lbs |
| Gross Weight | 0.004 lbs |