744-R
Ericson Temporary Lighting, 7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

744-R Ericson Temporary Lighting, 7 Series, Handlamp-100W W/Reflector

MFG Item Number
744-R

744-R Ericson Temporary Lighting, 7 Series, Handlamp-100W W/Reflector

MFG Item Number
744-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, 7 Series
Item #
744-R
Handlamp-100W W/Reflector

7 Series Information

  • Designed for Impact and Jobsite Chemicals Resistant
  • Superior Low Temperature Performance
  • Molded Flexible Rubber Handle
  • Screwshell Tin Plated Brass
  • ETL and cETLus Listed
  • cULus and CSA Listed

Specifications

Specifications
Manufacturer Part Number 744-R
Manufacturer Ericson
Product Series 7
Family Series Ericson Temporary Lighting, 7 Series
Description Handlamp-100W W/Reflector
Voltage 120 V
Cord Type 16/3 SOW
Color Yellow
Reflector Yes
Switch No
Guarded Yes
Plug Configuration NEMA 5-15
Swivel Hook Yes
Approvals cETLus, CSA, cULus, ETL
Nominal Voltage 120 V
Net Weight 1.7 lbs
Gross Weight 1.7 lbs