7441-1020-11

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7441-1020-11

Joslyn Clark Contactors

7441-1020-11

Joslyn Clark Contactors
CONTACTOR
Item Number
7441-1020-11
MFG Item Number
97441-102011
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
7441-1020-11
CONTACTOR

Series Information

Specifications

Specifications
Manufacturer Part Number 97441-102011
Manufacturer Joslyn Clark
Family Series Joslyn Clark Contactors
Description CONTACTOR TQ=0.00 V=0 I=0
Coil Type Non Latching
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Poles 2NO
Mechanically Interlocked No
Auxiliary Contact None
Termination Screw
Net Weight 5.14 lbs
Gross Weight 6.625 lbs