7441-3050-11

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7441-3050-11

Joslyn Clark Contactors

7441-3050-11

Joslyn Clark Contactors
DC CONTACTOR, 3-POLE 2NO/1NC, 120VAC
Item Number
7441-3050-11
MFG Item Number
97441-305011
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
7441-3050-11
DC CONTACTOR, 3-POLE 2NO/1NC, 120VAC

Series Information

Specifications

Specifications
Manufacturer Part Number 97441-305011
Manufacturer Joslyn Clark
Family Series Joslyn Clark Contactors
Description DC CONTACTOR, 3-POLE 2NO/1NC, 120VAC
Coil Type Non Latching
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Poles 2NO, 1NC
Mechanically Interlocked No
Auxiliary Contact None
Termination Screw
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs