7441-3050-21

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7441-3050-21

Joslyn Clark Contactors

7441-3050-21

Joslyn Clark Contactors
CONTACTOR DC 2 NO 1 NC-208/240 VAC C
MFG Item Number
7441-3050-21
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
7441-3050-21
CONTACTOR DC 2 NO 1 NC-208/240 VAC C

Series Information

Specifications

Specifications
Manufacturer Part Number 7441-3050-21
Manufacturer Joslyn Clark
Family Series Joslyn Clark Contactors
Description CONTACTOR DC 2 NO 1 NC-208/240 VAC C
Coil Type Non Latching
Nominal Coil Voltage 208 VAC, 240 VAC
Coil Voltage 208 VAC, 240 VAC
Poles 2NO, 1NC
Mechanically Interlocked No
Auxiliary Contact None
Termination Screw
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs