74424J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

74424J

Cully-Minerallac Fasteners

74424J

Cully-Minerallac Fasteners
3/8-16 X 1-1/2 HEX CAP SCREW 1
MFG Item Number
74424J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fasteners, Series
Item #
74424J
3/8-16 X 1-1/2 HEX CAP SCREW 1

Series Information

Specifications

Specifications
Manufacturer Part Number 74424J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 3/8-16 X 1-1/2 HEX CAP SCREW 1
Screw Type Stainless Steel -Brass-Bronze
Bit Type Cap
Size 3/8-16 x 1-1/2
Screw Head Type Hex Head
Material Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs