745-001

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

745-001

Altech Enclosures, AKL Series

745-001

Altech Enclosures, AKL Series
AKi1-t
MFG Item Number
745-001
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AKL Series
Item #
745-001
AKi1-t

AKL Series Information

Specifications

Specifications
Manufacturer Part Number 745-001
Manufacturer Altech
Product Series AKL
Family Series Altech Enclosures, AKL Series
Description AKi1-t
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover Yes
Latching Mechanism Screws
Panel Included No
Nominal Height 6 "
Nominal Width 12 "
Nominal Depth 5 "
Net Weight 0 lbs
Gross Weight 0 lbs