745-340
Wago Terminal Blocks, 745 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

745-340

Wago Terminal Blocks, 745 Series

745-340

Wago Terminal Blocks, 745 Series
End plate
Item Number
745-340
MFG Item Number
7450340
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, 745 Series
Item #
745-340
End plate

745 Series Information

Specifications

Specifications
Manufacturer Part Number 7450340
Manufacturer Wago
Product Series 745
Family Series Wago Terminal Blocks, 745 Series
Description End plate
Connection Type Set Screws
Composition Non-Metallic
Color Gray
Comments With Mounting Flange
Net Weight 0.0032 lbs
Gross Weight 0.003 lbs