745-345
Wago Terminal Blocks, 745 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

745-345

Wago Terminal Blocks, 745 Series

745-345

Wago Terminal Blocks, 745 Series
End plate
Item Number
745-345
MFG Item Number
7450345
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, 745 Series
Item #
745-345
End plate

745 Series Information

Specifications

Specifications
Manufacturer Part Number 7450345
Manufacturer Wago
Product Series 745
Family Series Wago Terminal Blocks, 745 Series
Description End plate
Connection Type Set Screws
Composition Non-Metallic
Color Gray
Comments With Mounting Flange
Net Weight 0.0025 lbs
Gross Weight 0.003 lbs