745-545
Wago Terminal Blocks, 745 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

745-545

Wago Terminal Blocks, 745 Series

745-545

Wago Terminal Blocks, 745 Series
End plate
Item Number
745-545
MFG Item Number
7450545
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, 745 Series
Item #
745-545
End plate

745 Series Information

Specifications

Specifications
Manufacturer Part Number 7450545
Manufacturer Wago
Product Series 745
Family Series Wago Terminal Blocks, 745 Series
Description End plate
Connection Type Set Screws
Composition Non-Metallic
Color Gray
Comments With Mounting Flange
Net Weight 0.0041 lbs
Gross Weight 0.004 lbs