Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wago Wire & Cable, 745 Series
745-685
Wago Wire & Cable, 745 Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
51114128 |
| Manufacturer |
Wago |
| Product Series |
745 |
| Family Series |
Wago Wire & Cable, 745 Series |
| Description |
Comb-style jumper bar |
| Type |
Comb |
| Number of Pieces |
1 |
| For Use With |
745 and 2716 Series (16mm2) |
| Number of Poles |
5 |
| Approvals |
IEC |
| Comments |
20 mm pin spacing |
| Net Weight |
0.0276 lbs |
| Gross Weight |
0.028 lbs |
745-685
Wago Wire & Cable, 745 Series