Series Information
| Manufacturer Part Number | 745-837/999-950 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | Stackable PCB terminal block; 6 mm_; Pin spacing 7.5 mm; 1-pole; suitable for Ex-e applications; |
| Number of Levels | 1 |
| Number of Poles | 1 |
| Connection Actuation | Solder |
| Pin Spacing | 7.5 mm |
| Wire Size Range | 24-10 AWG |
| Color | Green-Yellow |
| PCB Contact | THT |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | No |
| Operating Temperature | -76-221 °F |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |