Series Information
| Manufacturer Part Number | 74520 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | DANGER Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Sign, 20 H x 14 W x 0.1 D, Fiberglass |
| Type | Warning Signs |
| Background Color | White |
| Header | Danger |
| Legend | Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective |
| Material | Fiberglass |
| Material Description | Premium |
| Language | English |
| Height | 20 " |
| Width | 14 " |
| Net Weight | 1.17 lbs |
| Gross Weight | 1.17 lbs |