Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
745H-1-1/2 Greenlee Knockouts, SCSS Series, SLUG SPLITTER UNIT 1-1/2in. (POP)
MFG Item Number
745H-1-1/2
745H-1-1/2 Greenlee Knockouts, SCSS Series, SLUG SPLITTER UNIT 1-1/2in. (POP)
MFG Item Number
745H-1-1/2
This item cannot be canceled or returned
Description
SLUG SPLITTER UNIT 1-1/2in. (POP)
- Self‑centering punch aligns itself on pilot hole
- Excellent abrasion resistance for punching fiberglass
- Heavy duty dies and stainless steel draws for longer life
- No need to draw crosshairs or line up die alignment marks
- Unique punch profile also spits slugs for easier slug removal
- Capacities up to 10 gauge stainless steel (refer to individual capacity ratings)
Specifications
Specifications
| Manufacturer Part Number |
745H-1-1/2 |
| Manufacturer |
Greenlee |
| Product Series |
SCSS |
| Family Series |
Greenlee Knockouts, SCSS Series |
| Description |
SLUG SPLITTER UNIT 1-1/2in. (POP) |
| Conduit & Pipe Size |
1.5 " |
| Hole Size |
1.937 " |
| Capacity |
10 AWG |
| Operator Type |
Self-Centering, Split Slug |
| Application |
Stainless Steel, Fiberglass, Plastic |
| Net Weight |
2.48 lbs |
| Gross Weight |
2.48 lbs |
745H-1-1/2
Greenlee Knockouts, SCSS Series