745H-3/4
Greenlee Knockouts, SCSS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

745H-3/4 Greenlee Knockouts, SCSS Series, SLUG SPLITTER UNIT 3/4in. (POP)

MFG Item Number
745H-3/4

745H-3/4 Greenlee Knockouts, SCSS Series, SLUG SPLITTER UNIT 3/4in. (POP)

MFG Item Number
745H-3/4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, SCSS Series
Item #
745H-3/4
SLUG SPLITTER UNIT 3/4in. (POP)

SCSS Series Information

  • Self‑centering punch aligns itself on pilot hole
  • Excellent abrasion resistance for punching fiberglass
  • Heavy duty dies and stainless steel draws for longer life
  • No need to draw crosshairs or line up die alignment marks
  • Unique punch profile also spits slugs for easier slug removal
  • Capacities up to 10 gauge stainless steel (refer to individual capacity ratings)


Specifications

Specifications
Manufacturer Part Number 745H-3/4
Manufacturer Greenlee
Product Series SCSS
Family Series Greenlee Knockouts, SCSS Series
Description SLUG SPLITTER UNIT 3/4in. (POP)
Conduit & Pipe Size 0.75 "
Hole Size 1.093 "
Capacity 10 AWG
Operator Type Self-Centering, Split Slug
Application Stainless Steel, Fiberglass, Plastic
Net Weight 0.4 lbs
Gross Weight 0.4 lbs