745HFSS1/8X1/8BD
Ham-Let Fittings - Hydraulic & Pneumatic, 745HF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

745HFSS1/8X1/8BD

Ham-Let Fittings - Hydraulic & Pneumatic, 745HF Series

745HFSS1/8X1/8BD

Ham-Let Fittings - Hydraulic & Pneumatic, 745HF Series
Fitting, Stainless Steel, Branch
Item Number
745HFSS1/8X1/8BD
MFG Item Number
3001184
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 745HF Series
Item #
745HFSS1/8X1/8BD
Fitting, Stainless Steel, Branch

745HF Series Information

  • Male Branch Tee
  • Stainless Steel
  • Flare Fitting

Specifications

Specifications
Manufacturer Part Number 3001184
Manufacturer Ham-Let
Product Series 745HF
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 745HF Series
Description Fitting, Stainless Steel, Branch Tee, Male,
Material Stainless Steel 316
Connection Type Male Branch Tee
Fitting Type Flare Fitting
Thread Type Male NPT
Thread Size 1/8 "
Net Weight 0 lbs
Gross Weight 0 lbs