745M-25.4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

745M-25.4 Greenlee Knockouts, SS Series, SLUG SPLITTER UNIT 25.4mm (POP)

MFG Item Number
745M-25.4

745M-25.4 Greenlee Knockouts, SS Series, SLUG SPLITTER UNIT 25.4mm (POP)

MFG Item Number
745M-25.4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, SS Series
Item #
745M-25.4
SLUG SPLITTER UNIT 25.4mm (POP)

SS Series Information

  • Use with battery‑powered, hydraulic, ratchet or manual drivers
  • Unique punch profile also splits slugs for easier slug removal
  • Available in sizes up thru 2.52 inches
  • Uses standard Greenlee dies and draw studs


Specifications

Specifications
Manufacturer Part Number 745M-25.4
Manufacturer Greenlee
Product Series SS
Family Series Greenlee Knockouts, SS Series
Description SLUG SPLITTER UNIT 25.4mm (POP)
Hole Size 1 "
Capacity 10 AWG
Operator Type Split Slug
Application Steel, Aluminum, Fiberglass, Plastic
Driver Type Hydraulic, Manual, Power
Net Weight 0.1 lbs
Gross Weight 0.1 lbs