746-902

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

746-902

Altech Enclosures, AKL Series

746-902

Altech Enclosures, AKL Series
AKL2-th
MFG Item Number
746-902
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AKL Series
Item #
746-902
AKL2-th

AKL Series Information

Specifications

Specifications
Manufacturer Part Number 746-902
Manufacturer Altech
Product Series AKL
Family Series Altech Enclosures, AKL Series
Description AKL2-th
Material Polystyrene
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover Yes
Latching Mechanism Screws
Panel Included No
Nominal Height 12 "
Nominal Width 12 "
Nominal Depth 8 "
Net Weight 0 lbs
Gross Weight 0 lbs