Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

74609

Brady Signs & Signage

74609

Brady Signs & Signage
B120, 10X14, RED, BLK/WHT, HOT
MFG Item Number
74609
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
74609
B120, 10X14, RED, BLK/WHT, HOT

Series Information

Specifications

Specifications
Manufacturer Part Number 74609
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Hot Sign, 10 H x 14 W x 0.1 D, Fiberglass, Black/Red on White
Type Safety Signs
Background Color White
Header Danger
Legend Hot
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 14 "
Net Weight 0.595 lbs
Gross Weight 0.585 lbs