74616SS316

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

74616SS316

Cully-Minerallac Fasteners

74616SS316

Cully-Minerallac Fasteners
1/2-13 X 1Hhcs 316SS
MFG Item Number
74616SS316
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Fasteners, Series
Item #
74616SS316
1/2-13 X 1Hhcs 316SS

Series Information

Specifications

Specifications
Manufacturer Part Number 74616SS316
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 1/2-13 X 1Hhcs 316SS
Size 1/2-13 "
Finish Stainless Steel
Material 316 Stainless Steel
Thread Type Full Thread
Type Hex Head Tap Bolt
Comments 1 "
Net Weight 0 lbs
Gross Weight 0 lbs