7465NB
Bryant Electric Plugs & Receptacles, Midget Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7465NB

Bryant Electric Plugs & Receptacles, Midget Series

7465NB

Bryant Electric Plugs & Receptacles, Midget Series
LKG PLUG, CM, MIDGET, 15A 125V, ML-1P
MFG Item Number
7465NB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, MIDGET Series
Item #
7465NB
LKG PLUG, CM, MIDGET, 15A 125V, ML-1P

MIDGET Series Information

  • 15, 20, or 30 Amps
  • Nylon Housing
  • Smaller Body Type for Tighter Fit Applications

Videos

Specifications

Specifications
Manufacturer Part Number 7465NB
Manufacturer Bryant Electric
Product Series MIDGET
Family Series Bryant Electric Plugs & Receptacles, Midget Series
Description Locking Devices, Bryant Midget Locking, Industrial, Male Plug, 15A 125V, 2-Pole 2-Wire Non-Grounding, ML-1P, Screw Terminal, Black
Current Rating 15 A
Number of Poles 2
Number of Wires 2
Connection Type Plug
Watertight No
Isolated Ground No
Color Black
Approvals CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.05 lbs