7466NM
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7466NM

Bryant Electric Plugs & Receptacles

7466NM

Bryant Electric Plugs & Receptacles
LKG FLG-ILT, MIDGET, 15A 125V, ML-1P, NM
MFG Item Number
7466NM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
7466NM
LKG FLG-ILT, MIDGET, 15A 125V, ML-1P, NM

Series Information

Specifications

Specifications
Manufacturer Part Number 7466NM
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Locking Devices, Bryant Midget Locking, Industrial, Flanged Inlet, 15A 125V, 2-Pole 2-Wire Non Grounding, ML-1P, Screw Terminal, Black
Current Rating 15 A
Number of Poles 2
Number of Wires 2
Voltage 125 VAC
Connection Type Flanged Inlet
NEMA Configuration ML-1P
Isolated Ground No
Color White
Approvals CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.05 lbs