Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Midget Type Industrial Grade Series
7468
Eaton Plugs & Receptacles, Midget Type Industrial Grade Series
Flngd Out Midget 15A125V 2P2W Pol H/L BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Midget Type Industrial Grade Series
Flngd Out Midget 15A125V 2P2W Pol H/L BK
Midget Type Industrial Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
7468 |
| Manufacturer |
Eaton |
| Product Series |
Midget Type Industrial Grade |
| Family Series |
Eaton Plugs & Receptacles, Midget Type Industrial Grade Series |
| Description |
Eaton safety grip locking flanged outlet, 16-12 AWG, 15A, Industrial, 125V, Back wiring, Black, Midget, ML1, Two-pole, Two-wire, Glass-filled nylon |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
2 |
| Phase |
1 |
| Connection Type |
Flanged Outlet |
| NEMA Configuration |
ML-1R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black |
| Approvals |
CSA, UL |
| Comments |
Polarized |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.065 lbs |
7468
Eaton Plugs & Receptacles, Midget Type Industrial Grade Series