746HFSS1/2X1/2X
Ham-Let Fittings - Hydraulic & Pneumatic, 746HF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

746HFSS1/2X1/2X

Ham-Let Fittings - Hydraulic & Pneumatic, 746HF Series

746HFSS1/2X1/2X

Ham-Let Fittings - Hydraulic & Pneumatic, 746HF Series
Fitting, Stainless Steel, Connector,
Item Number
746HFSS1/2X1/2X
MFG Item Number
3003225
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 746HF Series
Item #
746HFSS1/2X1/2X
Fitting, Stainless Steel, Connector,

746HF Series Information

  • Female Connector
  • Stainless Steel
  • Flare Fitting

Specifications

Specifications
Manufacturer Part Number 3003225
Manufacturer Ham-Let
Product Series 746HF
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 746HF Series
Description Fitting, Stainless Steel, Connector, Female,
Material Stainless Steel 316
Connection Type Female
Fitting Type Flare Fitting
Thread Type Female NPT
Thread Size 1/2 "
Net Weight 0 lbs
Gross Weight 0 lbs