74780
Gems Sensors & Controls Sensors, LS-74780 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

74780

Gems Sensors & Controls Sensors, LS-74780 Series

74780

Gems Sensors & Controls Sensors, LS-74780 Series
LS-1900 CPVC Series Level Switch
MFG Item Number
74780
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, LS-74780 Series
Item #
74780
LS-1900 CPVC Series Level Switch

LS-74780 Series Information

  • Large Size
  • Lead Wires
  • RoHS Compliance
Each of these series offers its own unique features. Choose from the selection when all‑plastic material is desirable and tank space is not restricted.
  • Suited for Rough Service
  • Ideal for Chemical and Plating Applications

Specifications

Specifications
Manufacturer Part Number 74780
Manufacturer Gems Sensors & Controls
Product Series LS-74780
Family Series Gems Sensors & Controls Sensors, LS-74780 Series
Description LS-1900 CPVC Series Level Switch
Float Type Vertical Float
Contacts SPST-NO
Connection Type Wire Leads
Composition CPVC
Diameter 38.1 mm
PSI Rating 15
Operating Temperature -40-180 °F
Approvals CE
Net Weight 1.9 lbs
Gross Weight 1.9 lbs