747DAT25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

747DAT25 Appleton Fittings, 747 Series, PLUG STOPPER 075NPT EX D

MFG Item Number
747DAT25

747DAT25 Appleton Fittings, 747 Series, PLUG STOPPER 075NPT EX D

MFG Item Number
747DAT25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, 747 Series
Item #
747DAT25
PLUG STOPPER 075NPT EX D

747 Series Information

Appleton 747 Series flameproof stopper plugs are designed for use on the outside of an enclosure to permanently or temporarily close any unused entries. They are ideal for use in for hazardous area applications.

Specifications

Specifications
Manufacturer Part Number 747DAT25
Manufacturer Appleton
Product Series 747
Family Series Appleton Fittings, 747 Series
Description Cable Gland Stopper Plug, Type Threaded, Head Style Recessed, Trade Size 3/4 Inch NPT, Material Brass, Finish Nickel Plated, Enclosure Class I Group A B C D, Class II Groups E F G, Class III, Type 4X, Ex d II, IP66/IP68, Used On Cable Gland, Approval UL
Connection Type Recessed
Trade Size 3/4 "
Material Nickel-Plated Brass
Composition Metallic
Protection Rating IP66, IP68
Hazardous Location Yes
NEMA Rating NEMA 4X
Mounting Threaded
Approvals ATEX, CSA, UL
Net Weight 0.21 lbs
Gross Weight 0.215 lbs