Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Midget Type Industrial Grade Series
7484
Eaton Plugs & Receptacles, Midget Type Industrial Grade Series
Conn Midg 15A125/250V3P3W
This item cannot be canceled or returned
Description
Plugs & Receptacles, Midget Type Industrial Grade Series
Conn Midg 15A125/250V3P3W
Midget Type Industrial Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
7484 |
| Manufacturer |
Eaton |
| Product Series |
Midget Type Industrial Grade |
| Family Series |
Eaton Plugs & Receptacles, Midget Type Industrial Grade Series |
| Description |
Eaton safety grip locking connector, 16-12 AWG, 15A, Industrial, 125/250V, Side wiring, Black, Midget, ML3, Three-pole, Three-wire, Phenolic |
| Current Rating |
15 A |
| Number of Poles |
3 |
| Number of Wires |
3 |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
ML-3R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black |
| Approvals |
UL |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.079 lbs |
7484
Eaton Plugs & Receptacles, Midget Type Industrial Grade Series