74848

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

74848

Cully-Minerallac Fasteners

74848

Cully-Minerallac Fasteners
5/8-11 X 3 Hhcs 18-8SS
MFG Item Number
74848
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fasteners, Series
Item #
74848
5/8-11 X 3 Hhcs 18-8SS

Series Information

Specifications

Specifications
Manufacturer Part Number 74848
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 5/8-11 X 3 Hhcs 18-8SS
Size 5/8-11 "
Finish Stainless Steel
Material Stainless Steel
Type Hex Head Cap Screw
Comments 3 "
Net Weight 0 lbs
Gross Weight 0 lbs