Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

74855

Brady Signs & Signage

74855

Brady Signs & Signage
B120,7X10,MAG/YEL,CAUTION RADIOACTIVE
MFG Item Number
74855
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
74855
B120,7X10,MAG/YEL,CAUTION RADIOACTIVE

Series Information

Specifications

Specifications
Manufacturer Part Number 74855
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Radioactive Materials Sign, 7 H x 10 W x 0.1 D, Fiberglass
Type Safety Signs
Background Color Yellow
Header Caution
Legend Radioactive Materials
Material Fiberglass
Material Description Premium
Language English
Height 7 "
Width 10 "
Net Weight 0.29 lbs
Gross Weight 0.293 lbs