Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles, Midget Series
7485NP
Hubbell Plugs & Receptacles, Midget Series
LKG PLUG,MIDGET,15A 125/250V, ML-3P,
This item cannot be canceled or returned
Description
Plugs & Receptacles, MIDGET Series
LKG PLUG,MIDGET,15A 125/250V, ML-3P,
MIDGET Series Information
- 15, 20, or 30 Amps
- Nylon Housing
- Smaller Body Type for Tighter Fit Applications
Specifications
Specifications
| Manufacturer Part Number |
7485NP |
| Manufacturer |
Hubbell |
| Product Series |
MIDGET |
| Family Series |
Hubbell Plugs & Receptacles, Midget Series |
| Description |
LKG PLUG,MIDGET,15A 125/250V, ML-3P, BRY |
| Current Rating |
15 A |
| Number of Poles |
3 |
| Number of Wires |
3 |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
ML-3P |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black, White |
| Approvals |
CSA, UL |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.1 lbs |
7485NP
Hubbell Plugs & Receptacles, Midget Series