7487ER
Bryant Electric Plugs & Receptacles, Midget Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7487ER

Bryant Electric Plugs & Receptacles, Midget Series

7487ER

Bryant Electric Plugs & Receptacles, Midget Series
LKG RCPT, MIDGET, 15A 125/250V, ML-3P
MFG Item Number
7487ER
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, MIDGET Series
Item #
7487ER
LKG RCPT, MIDGET, 15A 125/250V, ML-3P

MIDGET Series Information

  • 15, 20, or 30 Amps
  • Nylon Housing
  • Smaller Body Type for Tighter Fit Applications

Videos

Specifications

Specifications
Manufacturer Part Number 7487ER
Manufacturer Bryant Electric
Product Series MIDGET
Family Series Bryant Electric Plugs & Receptacles, Midget Series
Description Locking Devices, Bryant Midget Locking, Industrial, Receptacle, 15A 125/250V, 3-Pole 3-Wire Non Grounding, ML-3R, Screw Terminal, Black White
Current Rating 15 A
Number of Poles 3
Number of Wires 3
Body Type Straight
Connection Type Flanged Outlet
NEMA Configuration ML-3P
Watertight No
Isolated Ground No
Color White
Approvals CSA, UL
Net Weight 0.065 lbs
Gross Weight 0.05 lbs