Series Information
| Manufacturer Part Number | 7488I |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Fittings |
| Description | Armored Cable/Flexible Conduit Connector, Type Straight, Trade Size 3 Inch, Cable Opening Single, Cable/Conduit Type Armored Cable/Flexible Metal Conduit, Cord Size 3.03 to 3.56 Inch, Length 3.13 Inch, Installation 2 Screw, Throat Type Insulated, |
| Conduit/Cable Type | Armored Cable, FMC (Flexible Metallic Conduit) |
| Connection Type | Clamp |
| Angle | Straight |
| Trade Size | 1-1/4 " |
| Hub Type | Male NPS Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Malleable Iron |
| Composition | Metallic |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 2.47 lbs |
| Gross Weight | 2.47 lbs |