748HFRSS1/4X1/8BD
Ham-Let Fittings - Hydraulic & Pneumatic, 748HF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

748HFRSS1/4X1/8BD

Ham-Let Fittings - Hydraulic & Pneumatic, 748HF Series

748HFRSS1/4X1/8BD

Ham-Let Fittings - Hydraulic & Pneumatic, 748HF Series
Fitting, Stainless Steel, Connector,
Item Number
748HFRSS1/4X1/8BD
MFG Item Number
3005840
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 748HF Series
Item #
748HFRSS1/4X1/8BD
Fitting, Stainless Steel, Connector,

748HF Series Information

  • Male Connector
  • Stainless Steel
  • Flare Fitting

Specifications

Specifications
Manufacturer Part Number 3005840
Manufacturer Ham-Let
Product Series 748HF
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 748HF Series
Description Fitting, Stainless Steel, Connector, Male,
Material Stainless Steel 316
Connection Type Female
Fitting Type Flare Fitting
Thread Size 1/8 "
Net Weight 0 lbs
Gross Weight 0 lbs